1 in. Ductile Iron Female Threaded Check Valve
80DI 1 in. Ductile Iron Female Threaded Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 49Product Details
Product Details
- High strength epoxy coated ductile iron body, disc and follower with threaded female connections.
- Features a NITRILE (Buna-N) seal, stainless steel spring fasteners, and ductile iron poppet. 2 ½" and larger are recommended for vertical applications.
- Temp Max: 180°F (80°C)
- Pressure Max: 400 PSI:
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- Coating:
- Epoxy
- Collection:
- 80DI
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Ductile Iron
- Maximum Temperature:
- 180
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 400
- Pressure Class:
- 400#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 682453403159
- Valve Body Material:
- Ductile Iron
- Valve Disc Material:
- Buna-N
- Valve Operator:
- Spring
- Valve Size:
- 1 in
- Valve Type:
- Check Valve
- Weight:
- 0.9 lb