This product requires certification to purchase.

1 in. Bronze FNPT Check Valve

Flomatic Corp

80E-Enviro Check® 1 in. Bronze FNPT Check Valve

  • Fast #
  • Part #F4031E
  • Item #449817
  • Manufacturer Part #4031E
3.2 out of 5 Customer Rating
Brand image
Flomatic Corp

80E-Enviro Check® 1 in. Bronze FNPT Check Valve

  • Fast #
  • Part #F4031E
  • Item #449817
  • Manufacturer Part #4031E
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 49 Pallet: 1568
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Patented design that prevents the valve from sticking open or in a closed position due to sand or debris in well water
  • A heavy service valve, designed for water/sand concentration up to 5% by volume
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B1.20.1, ANSI 61
ASTM:
ASTM C-89833, ASTM 302, ASTM N-5007, ASTM M90, ASTM 500P
Collection:
80E-Enviro Check®
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
3-3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-7/8 in
Material:
Bronze
Maximum Temperature:
180
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
400
Pressure Class:
400#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
682453403135
Valve Body Material:
Bronze
Valve Disc Material:
Buna-N
Valve Size:
1 in
Valve Type:
Check Valve
Weight:
1.25 lb