2-1/2 in. Bronze Female Threaded Check Valve
80E-Enviro Check® 2-1/2 in. Bronze Female Threaded Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Enviro Check® body casting unleaded bronze with threaded female connections.
- This valve features a non-spin acetal (½" - 2") or unleaded bronze (2 ½"- 4") poppet with a NITRILE (Buna-N) seal and a stainless steel spring.
- Max Temp: 180°F (80°C)
- Max Pressure: 400 PSI
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- Collection:
- 80E-Enviro Check®
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Maximum Temperature:
- 180
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 400
- Pressure Class:
- 400#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 682453403531
- Valve Body Material:
- Bronze
- Valve Operator:
- Spring
- Valve Seat Material:
- Buna-N
- Valve Size:
- 2-1/2 in
- Valve Type:
- Check Valve