1-1/4 in. Bronze FNPT Check Valve
Enviro Check® 1-1/4 in. Bronze FNPT Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 36Product Details
Product Details
- Enviro Check® body casting unleaded bronze.
- Hex shaped on body for easy wrenching, this valve features a non-spin acetal poppet with a NITRILE (Buna-N) seal and stainless steel spring.
- Max Temp: 180°F (80°C)
- Max Pressure: 400 PSI
-
Lead Law Compliant
Specifications
- Collection:
- Enviro Check®
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - High:
- 400
- Pressure Class:
- 400#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 682453420231
- Valve Body Material:
- Bronze
- Valve Disc Material:
- Buna-N
- Valve Operator:
- Spring
- Valve Size:
- 1-1/4 in
- Valve Type:
- Check Valve
- Weight:
- 1.2 lb