This product requires certification to purchase.

1 in. Bronze FNPT Check Valve

Flomatic Corp

Enviro Check® 1 in. Bronze FNPT Check Valve

  • Fast #
  • Part #F4201E
  • Item #1361590
  • Manufacturer Part #4201E
4.2 out of 5 Customer Rating
Brand image
Flomatic Corp

Enviro Check® 1 in. Bronze FNPT Check Valve

  • Fast #
  • Part #F4201E
  • Item #1361590
  • Manufacturer Part #4201E
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 49
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Enviro Check® body casting unleaded bronze.
  • Hex shaped on body for easy wrenching, this valve features a non-spin acetal poppet with a NITRILE (Buna-N) seal and stainless steel spring.
  • Max Temp: 180°F (80°C)
  • Max Pressure: 400 PSI
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
Enviro Check®
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Maximum Temperature:
180
NSF Certified:
No
Pressure - High:
400
Pressure Class:
400#
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
682453420132
Valve Body Material:
Bronze
Valve Disc Material:
Buna-N
Valve Operator:
Spring
Valve Size:
1 in
Valve Type:
Check Valve
Weight:
1.2