2 in. Bronze Female Threaded Check Valve
Enviro Check® 2 in. Bronze Female Threaded Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Enviro Check® body casting unleaded bronze with threaded female connections.
- Features a high temperature stainless steel poppet and a VITON seal with a stainless steel spring.
- Ideal for hot water applications.
- Max Temp: 400°F (200°C)
- Max Pressure: 100 PSI
-
Lead Law Compliant
Specifications
- Collection:
- Enviro Check®
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Pressure - High:
- 100
- Pressure Class:
- 100#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Hot Water
- UPC:
- 682453403470
- Valve Body Material:
- Bronze
- Valve Disc Material:
- FKM
- Valve Seat Material:
- FKM
- Valve Size:
- 2 in
- Valve Type:
- Check Valve
- Weight:
- 3.8 lb