12 in. Ductile Iron Push Gate Valve
Model 115PO 12 in. Ductile Iron Push Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 579-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Push-on - ductile iron resilient wedge gate valves which meet AWWA C515 standard with stainless steel stem
- Ring-type (push-on PVC pipe)
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B16.11
- ASME:
- ASME B16.11
- ASTM:
- ASTM A307 Grade B, ASTM A536 Grade 65-45-12
- AWWA:
- AWWA C-515, AWWA C-550
- Collection:
- Model 115PO
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- FM Approved:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 26-1/2
- Material:
- Ductile Iron
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Pressure - High:
- 250
- Pressure - Maximum:
- 400 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Operator:
- Handwheel
- Valve Size:
- 12 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 421