8 in. Cast Iron Flanged Check Valve
Model 92LW 8 in. Cast Iron Flanged Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Epoxy coated cast iron body.
- Meets AWWA C508 specifications.
- Flanged connection ANSI B16.1, class 125, with stainless steel shaft.
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B16.1, ANSI 372
- ASTM:
- ASTM A-126, ASTM 65-45-12, ASTM B-140, ASTM 18-8
- AWWA:
- AWWA C-508
- Coating:
- Epoxy
- Collection:
- Model 92LW
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 13-29/64
- IAPMO Listed:
- Yes
- ISO:
- ISO 9001, ISO 14001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 19-1/2
- Material:
- Cast Iron
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Valve Body Material:
- Cast Iron
- Valve Disc Material:
- Buna-N
- Valve Operator:
- Lever
- Valve Size:
- 8 in
- Valve Type:
- Check Valve
- Weight:
- 345