3/4 in. Brass and Plastic NPT Shut Off Valve
RS-080 Series 3/4 in. Brass and Plastic NPT Shut Off Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6Product Details
Product Details
- Automatically shuts off the main water supply line when a leak is detected – supports additional sensors for wider areas of leak detection
- Compact, magnetized leak detection sensor features a 1/16” stand-off to allow for air circulation and eliminate false alarms caused by humidity from the floor
- Sensor can be installed securely horizontally or vertically on the included metal plate
- Audible alarm sounds when a leak is detected
- System is reusable, with an easy reset button
- Rigid, reliable automatic shut-off valve
- Plugs into a standard wall outlet
- Tie into an existing security panel or BMS
- Optional Cable Adder allows the receiver to be positioned up to 100' away from the valve assembly – great for monitoring hard-to-reach locations such as risers, ceilings and crawl spaces
- Also available for 2-1/2", 3" and 4" Butterfly Valves
Documents
Specifications
- Application:
- Leak Detection, Water Heaters, Water Tanks, Steam Working Pressure
- Collection:
- RS-080 Series
- Height:
- 1-57/100 in
- Length:
- 2-99/100 in
- Material:
- Brass, Plastic
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Size:
- 3/4 in
- Tool Type:
- Leak Detector, Shut-Off Tool
- UL Listed:
- Yes
- Valve Seat Material:
- PTFE
- Volts:
- 120V
- Weight:
- 0.40 lb