Floodstop 3/8 Dw Tlt Kit
Floodstop 3/8 Dw Tlt Kit
Product Details
Product Details
- Control Panel has easy to read, lighted function buttons
- AC Power with battery (DC) backup – For continued operation in the event of power outages
- Solid brass, full port motorized ball valves for dependable, long lasting performance
Specifications
- Application:
- Leak Detection
- Size:
- 1/2 in
- Tool Type:
- Leak Detector
- Type:
- IPS20021