FS 1-1/4 NPT MIP X FIP VLV ONLY
FS 1-1/4 NPT MIP X FIP VLV ONLY
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All Flood stop valves are lead-free, CNC-machinged, motorized ball valves
- Model FSAV125NPT
- Valve Only 1-1/4" NPT
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- Adapter
- End Connection 2:
- Adapter
- End Connections:
- Adapter
- Material:
- Brass
- Pressure - Maximum:
- 250 psi
- Type:
- I20087
- UPC:
- 815361009889
- Valve Body Material:
- Brass
- Valve Body Style:
- Ball
- Valve Operator:
- Turn
- Valve Port Opening:
- Full Port
- Valve Size:
- 1-1/4 in
- Valve Type:
- Shut Off Valve