This product requires certification to purchase.

20 x 24 in. Floor Mount Laundry Sink in White

Florestone

20 x 24 in. Floor Mount Laundry Sink in White

  • Fast #
  • Part #F20FM1
  • Item #1147193
  • Manufacturer Part #20 FM-1
5 out of 5 Customer Rating
Brand image
Florestone

20 x 24 in. Floor Mount Laundry Sink in White

  • Fast #
  • Part #F20FM1
  • Item #1147193
  • Manufacturer Part #20 FM-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-1/2 in
Length:
20 in
Number of Bowls:
1
Number of Holes:
No Hole
Sink Installation Type:
Floor Mount
Sink Size Range:
20 in - 25.99 in
UPC:
671024106513
Width:
24 in