30 x 60 in. Three Piece Wall Kit in White
30 x 60 in. Three Piece Wall Kit in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Three piece tub shower wall system
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 59 in
- IAPMO Listed:
- Yes
- Length:
- 60 in
- Material:
- Composite, Fiberglass, Resin
- Number of Pieces:
- 3 Piece
- UPC:
- 671024392022
- Width:
- 26 in