35 x 32 in. Two Piece Shower in White
35 x 32 in. Two Piece Shower in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 73 in
- IAPMO Listed:
- Yes
- Length:
- 35 in
- Material:
- Fiberglass
- Shower Base Shape:
- Square
- UPC:
- 671024318602
- Width:
- 32 in