This product requires certification to purchase.

35 x 48 in. Two Piece Shower with Left Hand Seat in White

Florestone

35 x 48 in. Two Piece Shower with Left Hand Seat in White

  • Fast #
  • Part #F2PC483WLHWH
  • Item #1147178
  • Manufacturer Part #2PC-48-3W-LH
5 out of 5 Customer Rating
Brand image
Florestone

35 x 48 in. Two Piece Shower with Left Hand Seat in White

  • Fast #
  • Part #F2PC483WLHWH
  • Item #1147178
  • Manufacturer Part #2PC-48-3W-LH
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.2
Color Finish Category:
Whites
Color Finish Name:
White
IAPMO Listed:
Yes
Material:
Fiberglass
Overall Height:
73 in
Overall Length:
35 in
Overall Width:
48 in
Shower Base Shape:
Rectangle
UPC:
671024322807