37-1/2 x 37-1/2 x 73 in. Corner Shower Unit in White
37-1/2 x 37-1/2 x 73 in. Corner Shower Unit in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 73 in
- IAPMO Listed -:
- Yes
- Length:
- 37-1/2 in
- Material:
- Fiberglass
- Shower Base Shape:
- Neo-angle
- Shower Installation Type:
- Corner
- Width:
- 37-1/2 in