This product requires certification to purchase.

37-1/2 x 37-1/2 x 73 in. Corner Shower Unit in White

Florestone

37-1/2 x 37-1/2 x 73 in. Corner Shower Unit in White

  • Fast #
  • Part #F36NEOWH
  • Item #1147150
  • Manufacturer Part #36-NEO
4.6 out of 5 Customer Rating
Brand image
Florestone

37-1/2 x 37-1/2 x 73 in. Corner Shower Unit in White

  • Fast #
  • Part #F36NEOWH
  • Item #1147150
  • Manufacturer Part #36-NEO
4.6 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.2
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Height:
73 in
IAPMO Listed:
Yes
Length:
37-1/2 in
Material:
Fiberglass
UL Listed:
No
UPC:
671024319500
Width:
37-1/2 in