42 x 36 in. Shower Base Center Drain in White
42 x 36 in. Shower Base Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Furnish and install molded fiberglass one piece shower unit manufactured by Florestone products company
- Unit to be manufactured of gel-coated fiberglass and to be supplied with slip-resistant floor laminated for extra rigidity. Color will be white (unless otherwise specified)
- Unit to be supplied with a 2" PNC non-caulk drain
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- Drain Opening:
- 2 in
- Height:
- 4-3/4 in
- Installation Type:
- Recessed Mount
- Length:
- 42 in
- Material:
- Fiberglass
- Shower Base Shape:
- Rectangle
- Width:
- 36 in