5 ft. Hose and Clamp
5 ft. Hose and Clamp
Package Quantity Info:
Each: 1Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Terrazzo Mop Receptors
- Diameter:
- 5/8
- Hardware Included:
- No
- Length:
- 5
- Product Type:
- Hose, Clamp
- UPC:
- 671024151902