60 in. x 30 in. Shower Base with Right Drain in White
60 in. x 30 in. Shower Base with Right Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One piece, single threshold model for recessed installation
- Features 1" flange on three remaining sides
- HUD/FHA national specification UN-73
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Length:
- 60 in
- Material:
- Fiberglass
- Shower Base Shape:
- Rectangle
- Width:
- 30 in