60 in. x 31 in. Alcove Bathtub with Right Drain in White
60 in. x 31 in. Alcove Bathtub with Right Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Unit supplied with laminated floor for extra rigidity
- Flexible mounting arrangement allows design flexibility
- Four spray patterns plus water saver mode allows complete customization
- Hand shower must mount on deck; handle can mount on deck or wall
- Handle Included
- Classic, sensible styling that complements any home
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- ASTM:
- ASTM E-84
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 51
- Basin Shape:
- Rectangle
- Basin Width:
- 19 in
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 40 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Right
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Material:
- Fiberglass
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 15
- Overall Length:
- 60
- Overall Width:
- 31
- Overflow Type:
- Round
- Soaking Depth:
- 12-1/2
- UL Listed:
- No
- UPC:
- 671024312303
- Weight:
- 105
- cUPC Certified:
- No