60 in. x 34-1/2 in. Tub & Shower Unit in White with Right Drain
60 in. x 34-1/2 in. Tub & Shower Unit in White with Right Drain
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fiberglass Smooth Wall
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Material:
- Fiberglass
- Number of Pieces:
- 1 Piece
- Overall Height:
- 72-1/2 in
- Overall Length:
- 60 in
- Overall Width:
- 34-1/2 in
- UPC:
- 671024316608