62 x 30 x 80 in. Alcove Shower Unit in White
62 x 30 x 80 in. Alcove Shower Unit in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Unit includes stainless steel curtain rod, Symmons® pressure mixing valve, Moen® hand-held shower head with hose, grab bars, and recessed soap dish
- Left hand folding wheelchair transfer seat
- Drain is also included
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Material:
- Fiberglass
- Overall Height:
- 80 in
- Overall Length:
- 62 in
- Overall Width:
- 30 in
- Shower Base Shape:
- Rectangle
- UPC:
- 671024331052