71 x 60 in. Fiberglass Shower Wall System in White
71 x 60 in. Fiberglass Shower Wall System in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Shower Wall System
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 26 in
- Height:
- 71 in
- IAPMO Listed:
- No
- Length:
- 60 in
- Material:
- Composite, Resin, Fiberglass
- Number of Pieces:
- 3 Piece
- Product Type:
- Wall Set
- UL Listed:
- No
- UPC:
- 671024392015
- Width:
- 26 in