59-3/4 x 37 in. Alcove Bathtub Left Drain in White
Diana 59-3/4 x 37 in. Alcove Bathtub Left Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Basin Shape:
- Oval
- Bathtub Shape:
- Oval in Rectangle
- Collection:
- Diana
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Installation Type:
- Alcove
- Material:
- Fiberglass
- Number of Occupants:
- 1
- Overall Height:
- 20-1/2 in
- Overall Length:
- 59-3/4 in
- Overall Width:
- 37 in
- Overflow Type:
- Round
- UPC:
- 671024302809
- Weight:
- 108 lb