48 in. Rectangle Shower Base in White
Saflor® 48 in. Rectangle Shower Base in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Saflor®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Length:
- 48 in
- Shower Base Shape:
- Rectangle
- UPC:
- 671024104106
- Width:
- 34 in