This product requires certification to purchase.

48 in. x 34 in. Shower Base with Center Drain in White

Florestone

The Edge 48 in. x 34 in. Shower Base with Center Drain in White

  • Fast #
  • Part #F48341WH
  • Item #105278
  • Manufacturer Part #4834-1
5 out of 5 Customer Rating
Brand image
Florestone

The Edge 48 in. x 34 in. Shower Base with Center Drain in White

  • Fast #
  • Part #F48341WH
  • Item #105278
  • Manufacturer Part #4834-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • One piece, single threshold model for recessed installation
  • Features 1 in flange on three remaining sides
  • Requires Certification
Dimensions & Measurements
Length
48 in
Width
34 in
Characteristics & Features
Collection
The Edge
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Center
Shower Base Shape
Rectangle
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z124.2
IAPMO Listed
Yes
UPC
671024103802


Recommended Accessories