This product requires certification to purchase.

5 Ton - Multi-Position - Air Handler

Florida Heat Pump

DX Series 5 Ton - Multi-Position - Air Handler

  • Fast #
  • Part #F7738002703
  • Item #4320139
  • Manufacturer Part #7738002703
4.9 out of 5 Customer Rating
Florida Heat Pump

DX Series 5 Ton - Multi-Position - Air Handler

  • Fast #
  • Part #F7738002703
  • Item #4320139
  • Manufacturer Part #7738002703
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
Collection:
DX Series
Configuration:
Multi-Position
Horsepower:
1 hp
Power Source:
Electric
Refrigerant:
R-410A
Tonnage:
5 Ton