This product requires certification to purchase.

1-1/2 hp Cast Iron Centrifugal Pump

Flotech

1-1/2 hp Cast Iron Centrifugal Pump

  • Fast #
  • Part #FFP5542
  • Item #7182769
  • Manufacturer Part #FP5542
4.7 out of 5 Customer Rating
Flotech

1-1/2 hp Cast Iron Centrifugal Pump

  • Fast #
  • Part #FFP5542
  • Item #7182769
  • Manufacturer Part #FP5542
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
9.6, 19.2
CSA Certified:
CSA C22.2 108
Connection Size:
1-1/4
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Flow Rate:
68 gpm
Horsepower:
1-1/2 hp
IAPMO Listed:
No
Material:
Cast Iron
Maximum Temperature:
140
NSF Certified:
No
Pressure - Maximum:
51 psi
UL Listed:
Yes
Volts:
230V