10-1/2 in. Ductile Iron Flanged Ball Valve
FTG Series 10-1/2 in. Ductile Iron Flanged Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- FTG Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Ductile Iron
- Valve Body Material:
- Ductile Iron
- Valve Operator:
- Gear Operator Handle
- Valve Size:
- 10-1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 24 lb