This product requires certification to purchase.

1 in. Stainless Steel Full Port Threaded 2200# Ball Valve

Flow-Tek

Model FP 1 in. Stainless Steel Full Port Threaded 2200# Ball Valve

  • Fast #
  • Part #FFP31053JGL
  • Item #3966116
  • Manufacturer Part #FP3105-3-J-G-L
5 out of 5 Customer Rating
Brand image
Flow-Tek

Model FP 1 in. Stainless Steel Full Port Threaded 2200# Ball Valve

  • Fast #
  • Part #FFP31053JGL
  • Item #3966116
  • Manufacturer Part #FP3105-3-J-G-L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All Flow- Tek stems are internal entry and blowout proof for maximum safety
  • The Thrust Washer of 50% Stainless Steel, 50% PTFE and the Thrust Washer Protector of PEEK combine to provide the primary seal
  • The stem packing is composed of graphite providing fire safe protection and a very high cycle life
  • This dual stem seal arrangement is a Flow-Tek exclusive
  • Anti-Static Protection Triad Series valves feature anti-static grounding devices as standard
  • The packing gland is adjustable and all stems are polished to reduce torque
  • Flow-Tek's Triad Series valves utilize a dual body seal system to provide added protection against external leakage
  • A unique standard feature of the Triad Series is an integrally cast top flange that ensures positive actuator mounting
  • The actuator mounting pad is in compliance with ISO 5211 bolting pattern standards
  • A wide range of seat materials are available to meet most applications
  • Requires Certification

Specifications

API:
API 607
ASME:
ASME B1.20.1, ASME B16.34
ASTM:
ASTM A-351 Grade CF8M, ASTM A-479 Type 316, ASTM A-193
Collection:
Model FP
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
3-41/50 in
ISO:
ISO 5211
Length:
3-47/50 in
MSS:
MSS SP-72
Material:
Stainless Steel
Maximum Temperature:
550
Minimum Temperature:
-50
Pressure - High:
2200
Pressure Class:
2200#
Recommended Valve Application:
Steam, Fire Safe, Industrial Gases
Temperature Range:
-50 to 550 Deg F (-46 to 287 Deg C)
Valve Body Style:
3 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
TFM
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
6.2 lb