1-1/2 in. Stainless Steel Full Port NPT 1000# Ball Valve
S85 Series 1-1/2 in. Stainless Steel Full Port NPT 1000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- S85 ball valves have been designed for ease of automation
- These valves are live-loaded, self-adjusting stem seals that automatically adjust packing to compensate for changes in wear and temperature
- Right bowl: 7 1/2"x15 3/4"x5 1/8"
- Pacemaker® bright Satin finish
- Underside of sink is fully protected by heavy duty Sound Guard™ undercoating
- Drain opening: 3 1/2"
- Bowls are recessed 3/16" below outside edge of sink
- 1 3/4" radius coved corners
- Disposer bowl: 3" radius coved corners
- Minimum cabinet size: 36"
Specifications
- ANSI:
- ANSI 372, ANSI 61
- API:
- API 598, API 608
- ASME:
- ASME B1.20.1, ASME B16.34
- ASTM:
- ASTM A-351 Grade CF8M, ASTM A-479 Type 316
- Clean Bagged:
- No
- Collection:
- S85 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- 304 Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Length:
- 4-33/100 in
- MSS:
- MSS SP-110, MSS SP-55, MSS SP-61, MSS SP-72
- Material:
- Stainless Steel
- Maximum Temperature:
- 450
- Minimum Temperature:
- -50
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Air, Gas, Oil, Steam, Water
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Latch Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 4.85 lb