3/4 in. Carbon Steel Standard Port Threaded 2000# Ball Valve
S90 Series 3/4 in. Carbon Steel Standard Port Threaded 2000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Flow-Tek's Series S70 and Series S90 threaded ball valvesare an economical solution from the Bray product line for high pressure applications in the process industries
- Standard two piece valve bodies are available in Stainless Steel or Carbon Steel
- Stainless Steel bodies are investment cast and solution annealed for the highest quality and added strength
- Cast Carbon Steel bodies are normalized and black phosphate coated for added corrosion resistance
- All body castings are marked with a foundry heat number for full traceability
- These quarter turn valves feature an adjustable packing gland for secure sealing
- All Series S70/Series S90 valves comply with MSS-SP 72
- All valves are tested in accordance with MSS-SP 72
- Vacuum Service to 29 inches Hg gauge
Documents
Specifications
- ASTM:
- ASTM A-216 Grade WCB, ASTM A-351 Grade CF8M, ASTM A-479 Type 316, ASTM A-351 Type 316
- Collection:
- S90 Series
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Handle Material:
- 304 Stainless Steel
- Height:
- 2-9/25 in
- IAPMO Listed:
- No
- Length:
- 2-4/5 in
- MSS:
- MSS SP-72
- Material:
- Carbon Steel
- Maximum Temperature:
- 450
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Pressure - High:
- 2000
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Air, Water, Oil, Gas, General Service
- Temperature Range:
- -20 to 450 Deg F (-29 to 232 Deg C)
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Latch Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.10 lb