This product requires certification to purchase.

1-1/4 in. Stainless Steel Full Port Threaded 1000# Ball Valve

Flow-Tek

Series 7000 1-1/4 in. Stainless Steel Full Port Threaded 1000# Ball Valve

  • Fast #
  • Part #F71063RRL
  • Item #3966254
  • Manufacturer Part #7106-3-R-R-L
5 out of 5 Customer Rating
Brand image
Flow-Tek

Series 7000 1-1/4 in. Stainless Steel Full Port Threaded 1000# Ball Valve

  • Fast #
  • Part #F71063RRL
  • Item #3966254
  • Manufacturer Part #7106-3-R-R-L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
API:
API 598
ASME:
ASME B16.10, ASME B1.20.1
ASTM:
ASTM A-351 Grade CF8M, ASTM A-479 Type 316
Collection:
Series 7000
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Handle Material:
Stainless Steel
Height:
3-31/50
ISO:
ISO 5211
Length:
4-33/100
MSS:
MSS SP-72, MSS SP-110
Material:
Stainless Steel
Maximum Temperature:
550
Minimum Temperature:
-50
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
1000
Pressure Class:
1000#
Recommended Valve Application:
Water, Oil, Gas
Temperature Range:
-50 to 550 Deg F (-46 to 287 Deg C)
Valve Body Style:
3 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
15% Glass Filled RPTFE
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve