This product requires certification to purchase.

1/2 in. Carbon Steel and Stainless Steel Full Port Socket Weld 1000# Ball Valve

Flow-Tek

Series 8000 1/2 in. Carbon Steel and Stainless Steel Full Port Socket Weld 1000# Ball Valve

  • Fast #
  • Part #F82033RRL
  • Item #3966211
  • Manufacturer Part #8203-3-R-R-L
4.5 out of 5 Customer Rating
Brand image
Flow-Tek

Series 8000 1/2 in. Carbon Steel and Stainless Steel Full Port Socket Weld 1000# Ball Valve

  • Fast #
  • Part #F82033RRL
  • Item #3966211
  • Manufacturer Part #8203-3-R-R-L
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
API:
API 598
ASME:
ASME B16.11
ASTM:
ASTM A-216 Grade WCB, ASTM A-351 Grade CF8M, ASTM A-479 Type 316
Clean Bagged:
No
Collection:
Series 8000
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
ISO:
ISO 5211
Length:
2-21/25 in
MSS:
MSS SP-110
Material:
Carbon Steel, Stainless Steel
Maximum Temperature:
550
Minimum Temperature:
-50
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure Class:
1000#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Style:
3 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.8 lb