1-1/2 in. Carbon Steel Full Port NPT 1000# Ball Valve
Series 8000 1-1/2 in. Carbon Steel Full Port NPT 1000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed with extensive interchangeability of balls, stems, stem packing, handles and mounting hardware between valve sizes and series members
- Powerful penetrating formula emulsifies grease and oil, allowing fast and easy rinsing
- The 3 piece body design allows the body to swing-out for ease of in-line maintenance
- Seat materials and three piece design
- It also makes it possible to offer a wide variety of end connections
- This system reduces parts inventory and maintenance costs
Specifications
- ANSI:
- ANSI 61, ANSI 372
- API:
- API 598
- ASME:
- ASME B16.10
- ASTM:
- ASTM A-216 Grade WCB, ASTM A-351 Grade CF8M, ASTM A-479 Type 316
- Collection:
- Series 8000
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Handle Length (in):
- 9-21/25 in
- Handle Material:
- 304 Stainless Steel
- Handle Type:
- Lever
- Height:
- 4-13/100 in
- ISO:
- ISO 5211
- Length:
- 4-12/25 in
- MSS:
- MSS SP-110, MSS SP-72
- Material:
- Carbon Steel
- Maximum Temperature:
- 550
- Minimum Temperature:
- -50
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 1000
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Water, Oil, Gas
- Temperature Range:
- -50 to 550 Deg F (-46 to 287 Deg C)
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- 15% Glass Filled RPTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve