1 in. Carbon Steel Full Port 1000# Ball Valve
Series 8000 1 in. Carbon Steel Full Port 1000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flow-Tek Series 7000 & 8000 3-piece ball valvesoffer the highest flexibility in the Bray product line for selection of end connections
- Seat materials and three piece design
- Valves can be fitted with control or tri-ported balls (for full cavity drainage), as well as cavity fillers for special service requirements
- The Series 7000/8000 is designed with extensive interchangeability of balls, stems, stem packing, handles and mounting hard
- This system reduces parts inventory and maintenance costs
- The three piece body design allows the body to swing-out for ease of in-line maintenance
- It also makes it possible to offer a wide variety of end connections
Specifications
- ANSI:
- ANSI 61, ANSI 372
- API:
- API 598
- ASME:
- ASME B16.10
- ASTM:
- ASTM A-216 Grade WCB, ASTM A-351 Grade CF8M, ASTM A-479 Type 316
- Clean Bagged:
- No
- Collection:
- Series 8000
- FM Approved:
- No
- Handle Length (in):
- 7-87/100 in
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- Height:
- 3-43/100 in
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- MSS:
- MSS SP-110, MSS SP-72
- Material:
- Carbon Steel
- Maximum Temperature:
- 550
- Minimum Temperature:
- -50
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 1000
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Potable Water, Oil, Gas
- Temperature Range:
- -50 to 550 Deg F (-46 to 287 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Cast Carbon Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- 15% Glass Filled RPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve