1 in. Carbon Steel Full Port Socket Weld 1000# Ball Valve
Series 8000 1 in. Carbon Steel Full Port Socket Weld 1000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI 61, ANSI 372
- API:
- API 598
- ASME:
- ASME B16.10, ASME B16.11
- ASTM:
- ASTM A-351 Grade CF8M, ASTM A-216 Grade WCB, ASTM A-479 Type 316
- Clean Bagged:
- No
- Collection:
- Series 8000
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Length (in):
- 7-87/100 in
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- Height:
- 3-43/100 in
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Length:
- 3-31/50 in
- MSS:
- MSS SP-72, MSS SP-110
- Material:
- Carbon Steel
- Maximum Temperature:
- 550
- Minimum Temperature:
- -50
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 1000
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Water, Oil, Gas
- Temperature Range:
- -50 to 550 Deg F (-46 to 287 Deg C)
- UL Listed:
- No
- Valve Body Style:
- 3 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- 15% Glass Filled RPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve