2 in. Carbon Steel and Stainless Steel Full Port Socket Weld 1000# Ball Valve
Series 8000 2 in. Carbon Steel and Stainless Steel Full Port Socket Weld 1000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The series 7000/8000 3-piece ball valves offer the highest flexibility in the Bray product line for selection of end connections, seat materials and three piece design
- To meet customer demands for a valve with the widest possible range of applications, these valves can be fitted with control or tri-ported balls (for full cavity drainage), as well as cavity fillers for special service requirement
- The series 7000/8000 is designed with extensive interchangeability of balls, stems, stem packing, handles and mounting hard- ware between valve sizes and series members
- This system reduces parts inventory and maintenance costs
- The three piece body design allows the body to swing-out for ease of in-line maintenance
- It also makes it possible to offer a wide variety of end connections
Specifications
- ANSI:
- ANSI 372, ANSI 61
- API:
- API 598
- ASME:
- ASME B16.11
- ASTM:
- ASTM A-216 Grade WCB, ASTM A-351 Grade CF8M, ASTM A-479 Type 316
- Clean Bagged:
- No
- Collection:
- Series 8000
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Material:
- 304 Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Length:
- 5-59/100 in
- MSS:
- MSS SP-110, MSS SP-72
- Material:
- Carbon Steel, Plastic, Stainless Steel
- Material Type:
- 304, 316, RPTFE
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 1000
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Gas, Oil, Water
- Temperature Range:
- -50 to 550 Deg F (-46 to 287 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 3 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 11.4 lb