This product requires certification to purchase.

10 in. Stainless Steel Full Port Flanged 150# Ball Valve

Flow-Tek

Series F15 10 in. Stainless Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #FF153R153KRL
  • Item #7585628
  • Manufacturer Part #F153R153KRL
5 out of 5 Customer Rating
Brand image
Flow-Tek

Series F15 10 in. Stainless Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #FF153R153KRL
  • Item #7585628
  • Manufacturer Part #F153R153KRL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Series F15/F30 Flanged ball valves are used in virtually every industry across the globe
  • Series F15/F30 flanged ball valves are engineered to ensure bubble-tight shutoff and low operating torque
  • The packing gland is contoured to uniformly distribute the load across the packing
  • Larger sized valves feature a trunnion-type ball support to reduce operating torque
  • Series F15/F30 Flanged ball valves are available in a variety of optional trims and configurations
  • Series F15/F30 valves are available as non-fire safe with standard stem seals or fire safe to API 607 with graphite stem seals
  • Series RF15/RF30 valves offer ease of automation due to an integrally cast actuator mounting pad that complies with ISO 5211 through 2” valve sizes
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
API:
API 607, API 608, API 598
ASME:
ASME B16.10, ASME B16.34
ASTM:
ASTM A-351 Grade CF8M, ASTM A-479 Type 316, ASTM A-167 Type 304, ASTM A-194, ASTM A-193
Collection:
Series F15
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Length (in):
38-49/50 in
Handle Material:
Ductile Iron
Handle Type:
Locking Lever
Height:
14-4/5 in
ISO:
ISO 5211
Length:
21 in
MSS:
MSS SP-110, MSS SP-72
Material:
Stainless Steel
Maximum Temperature:
650
Minimum Temperature:
-50
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
150
Pressure Class:
150#
Recommended Valve Application:
Oil, Gas, Fuel, Water
Temperature Range:
-50 to 650 Deg F (-46 to 343 Deg C)
Valve Body Style:
2 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Tek-Fil
Valve Size:
10 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
500 lb