10 in. Stainless Steel Full Port Flanged 150# Ball Valve
Series F15 10 in. Stainless Steel Full Port Flanged 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Series F15/F30 flanged ball valves are used in virtually every industry across the globe
- Series F15/F30 flanged ball valves are available in a variety of optional trims and configurations including resilient seated, metal seated, and v ball control valve trims
- Series F15/F30 feature a flexible design, offering exceptional value and dependable operation across a wide range of service conditions in a rugged flanged ball valve design
- Series F15/F30 flanged ball valves are engineered to ensure bubble-tight shutoff and low operating torque
- 1/2'' - 2" sizes feature Flow-Tek's smart stem technology with integral live load packing
- 2-1/2" - 12" valves utilize an independent packing gland which can be easily adjusted without removing mounting hardware or operator
- The packing gland is contoured to uniformly distribute the load across the packing
- The live load packing is self-adjusting due to its belleville washers allowing it to compensate for environmental changes and wear, ensuring maintenance free operation and long cycle life
- Larger sized valves feature a trunnion-type ball support to reduce operating torque
- All resilient seat materials ensure bi-directional, bubble tight sealing and feature relief slots on the seat outer diameter to relieve pressure past the upstream seat in case of an upset situation such as trapped gas in the valve body as well as positive preloading to ensure low pressure/vacuum sealing capability
Specifications
- ANSI:
- ANSI 372, ANSI 61
- API:
- API 598, API 607
- ASME:
- ASME B16.10, ASME Class 150
- ASTM:
- ASTM A-216 Grade WCB
- Collection:
- Series F15
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Length:
- 21 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- TFM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Recommended Valve Application:
- Gas, Oil
- Temperature Range:
- -50 to 650 Deg F (-46 to 343 Deg C)
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- TFM 1600
- Valve Size:
- 10 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 610 lb