This product requires certification to purchase.

6 in. Stainless Steel Full Port Flanged Ball Valve

Flow-Tek

Series F15 6 in. Stainless Steel Full Port Flanged Ball Valve

  • Fast #
  • Part #FF153R133JRL
  • Item #3867190
  • Manufacturer Part #F15-3-R-13-3-J-R-L
4.1 out of 5 Customer Rating
Brand image
Flow-Tek

Series F15 6 in. Stainless Steel Full Port Flanged Ball Valve

  • Fast #
  • Part #FF153R133JRL
  • Item #3867190
  • Manufacturer Part #F15-3-R-13-3-J-R-L
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
API:
API 598, API 607, API 608
ASME:
ASME B16.34, ASME B16.5, ASME Class 150
ASTM:
ASTM A-351 Grade CF8M, ASTM A-479 Type 316
Clean Bagged:
No
Collection:
Series F15
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
ISO:
ISO 5211
Length:
15-1/2 in
MSS:
MSS SP-72
Material:
Stainless Steel
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure Class:
150#
Recommended Valve Application:
Fuel, Gas, Oil, Water
Temperature Range:
-50 to 650 Deg F (-46 to 343 Deg C)
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
TFM 1600
Valve Size:
6 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
157 lb