This product requires certification to purchase.

1/2 in. Stainless Steel Full Port Flanged 300# Ball Valve

Flow-Tek

Series F30 1/2 in. Stainless Steel Full Port Flanged 300# Ball Valve

  • Fast #
  • Part #FF303R033KROL
  • Item #3974063
  • Manufacturer Part #F30-3-R-03-3-K-R-OL
5 out of 5 Customer Rating
Brand image
Flow-Tek

Series F30 1/2 in. Stainless Steel Full Port Flanged 300# Ball Valve

  • Fast #
  • Part #FF303R033KROL
  • Item #3974063
  • Manufacturer Part #F30-3-R-03-3-K-R-OL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Valves feature live-loaded, self-adjusting primary and secondary sealing
  • Valve balls are precision machined and mirror finished for bubble-tight shut off and less operating torque
  • Valve bodies are investment cast and solution annealed/normalized for the highest quality and added strength
  • Fire Safe: API 607-4 certified
  • All stainless steel bodies are solution annealed/normalized
  • Series F15/F30 Flanged ball valves are used in virtually every industry across the globe
  • The packing gland is contoured to uniformly distribute the load across the packing
  • Series F15/F30 Flanged ball valves are available in a variety of optional trims and configurations
  • Series F15/F30 valves are available as non-fire safe with standard stem seals or fire safe to API 607 with graphite stem seals
  • Series RF15/RF30 valves offer ease of automation due to an integrally cast actuator mounting pad that complies with ISO 5211 through 2” valve sizes
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
API:
API 598, API 607
ASME:
ASME B16.34, ASME B16.10
ASTM:
ASTM A-351 Grade CF8M, ASTM A-479 Type 316, ASTM A-167 Type 304, ASTM A-193, ASTM A-194
Collection:
Series F30
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Material:
304 Stainless Steel
Height:
2-23/25
ISO:
ISO 5211
Length:
5-1/2
MSS:
MSS SP-110, MSS SP-72
Material:
Stainless Steel
Maximum Temperature:
650
Minimum Temperature:
-50
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
300
Pressure Class:
300#
Recommended Valve Application:
Fuel, Gas, Oil, Water
Temperature Range:
-50 to 650 Deg F (-46 to 343 Deg C)
Valve Body Style:
2 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Oval Lock Handle
Valve Port Opening:
Full Port
Valve Seat Material:
TFM 1600
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
5