4 in. Stainless Steel Full Port Flanged Ball Valve
Series R15 4 in. Stainless Steel Full Port Flanged Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- API:
- API 598, API 607, API 608
- ASME:
- ASME 150, ASME B16.10, ASME B16.34, ASME B16.5
- ASTM:
- ASTM A-479
- Collection:
- Series R15
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- ISO:
- ISO 5211
- MSS:
- MSS SP-61, MSS SP-72
- Material:
- Stainless Steel
- Pressure Class:
- 150#
- Recommended Valve Application:
- Gas, Oil
- Valve Body Material:
- Stainless Steel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- TFM 1600
- Valve Size:
- 4 in
- Valve Type:
- Ball Valve