6 in. Stainless Steel Standard Port Flanged 150# Ball Valve
Series RF15 6 in. Stainless Steel Standard Port Flanged 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bray® Series RF15 & RF30 raised face flanged ball valves are used worldwide for reliable general purpose flow control applications
- Series RF15/RF30 reduced port flanged ball valves are engineered to ensure bubble-tight shutoff and low operating torque
- ½” – 2” sizes feature Flow-Tek's Smart Stem technology with integral live load packing
- 2 ½” – 12” valves utilize an independent packing gland which can be easily adjusted without removing mounting hardware or operator
- The packing gland is contoured to uniformly distribute the load across the packing
- 12" valves feature a trunnion-type ball support to reduce operating torque
- Series RF15/RF30 valves are available as non-fire safe with standard stem seals or fire safe to API 607 with graphite stem seals
- Series RF15/RF30 valves offer ease of automation due to an integrally cast actuator mounting pad that complies with ISO 5211 through 2” valve sizes
Specifications
- ANSI:
- ANSI 61, ANSI 372
- API:
- API 608, API 598, API 607
- ASME:
- ASME B16.34, ASME B16.5, ASME B16.10
- ASTM:
- ASTM A-351 Grade CF8M, ASTM A-479 Grade 316
- Collection:
- Series RF15
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Material:
- Ductile Iron
- Height:
- 7-1/5
- ISO:
- ISO 5211
- Length:
- 10-1/2
- MSS:
- MSS SP-72, MSS SP-61
- Material:
- Stainless Steel
- Maximum Temperature:
- 650
- Minimum Temperature:
- -50
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Recommended Valve Application:
- Fuel, Oil, Gas
- Temperature Range:
- -50 to 650 Deg F (-46 to 343 Deg C)
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Tek-Fil
- Valve Size:
- 6 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 90