2 in. Carbon Steel and Stainless Steel Standard Port NPT 1500# Ball Valve
Series S90 2 in. Carbon Steel and Stainless Steel Standard Port NPT 1500# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-216 Grade WCB, ASTM A-479 Type 316
- Clean Bagged:
- No
- Collection:
- Series S90
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- 304 Stainless Steel
- IAPMO Listed:
- No
- Length:
- 4-13/20 in
- MSS:
- MSS SP-110, MSS SP-72
- Material:
- Carbon Steel, Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 450
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 1500#
- Recommended Valve Application:
- Air, Gas, Oil, Steam, Water
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Latch Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 6.75 lb