1 in. Stainless Steel Full Port Socket Weld 2200# Locking Lever Handle Ball Valve
Triad Series 1 in. Stainless Steel Full Port Socket Weld 2200# Locking Lever Handle Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Triad series 3-piece ball valve features live-loaded stem seals and a redundant body seal design
- Available in full and standard port models, these rugged, high pressure three piece valves are ideal for process, severe service, high temperature, and high cycle applications
Specifications
- API:
- API 598, API 607-4
- ASME:
- ASME B16.11, ASME B16.34 Class 600
- ASTM:
- ASTM A-193 B8, ASTM A-351 Grade CF8M, ASTM A-479 Type 316
- Clean Bagged:
- No
- Collection:
- Triad Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Length:
- 3-47/50 in
- MSS:
- MSS SP-72
- Material:
- Stainless Steel, Plastic
- Material Type:
- TFM
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 2200
- Pressure Class:
- 2200#
- Recommended Valve Application:
- Gas, Oil, Steam, Potable Water
- Temperature Range:
- -50 to 550 Deg F (-46 to 287 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- TFM
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 6.2 lb