This product requires certification to purchase.

3/4 in. Stainless Steel Full Port NPT 2200# Ball Valve

Flow-Tek

Triad Series 3/4 in. Stainless Steel Full Port NPT 2200# Ball Valve

  • Fast #
  • Part #FFP31043KGL
  • Item #7019548
  • Manufacturer Part #FP31043KGL
4.1 out of 5 Customer Rating
Brand image
Flow-Tek

Triad Series 3/4 in. Stainless Steel Full Port NPT 2200# Ball Valve

  • Fast #
  • Part #FFP31043KGL
  • Item #7019548
  • Manufacturer Part #FP31043KGL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • The Triad series 3-piece ball valve features live-loaded stem seals and a redundant body seal design
  • Available in full and standard port models, these rugged, high pressure three piece valves are ideal for process, severe service, high temperature, and high cycle applications
  • Requires Certification

Specifications

API:
API 598, API 607-4
ASME:
ASME B1.20.1, ASME B16.34 Class 600
ASTM:
ASTM A-193 B8, ASTM A-351 Grade CF8M, ASTM A-479 Type 316
Clean Bagged:
No
Collection:
Triad Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
ISO:
ISO 5211
Length:
3-31/100 in
MSS:
MSS SP-72
Material:
Stainless Steel, Plastic
Material Type:
TFM
NSF Certified:
No
Pressure - High:
2200
Pressure Class:
2200#
Recommended Valve Application:
Gas, Oil, Steam, Potable Water
Temperature Range:
-50 to 550 Deg F (-46 to 287 Deg C)
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
3 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
TFM
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
3.4 lb