This product requires certification to purchase.

1-1/2 x 1 x 1 in. CTS CPVC Tee

Flowguard Gold® 1-1/2 x 1 x 1 in. CTS CPVC Tee

  • Fast #
  • Part #CPTMJGG
  • Item #3977914
  • Manufacturer Part #CTS 02400 4500
4.7 out of 5 Customer Rating

Flowguard Gold® 1-1/2 x 1 x 1 in. CTS CPVC Tee

  • Fast #
  • Part #CPTMJGG
  • Item #3977914
  • Manufacturer Part #CTS 02400 4500
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20 Pallet: 2880
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Cream or tan pipe and fittings used for hot and cold water distribution
  • Intended for pressure use
  • Resistant to corrosion, pitting and scaling
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-1784, ASTM D-2846
CSA Certified:
Yes
Clean Bagged:
No
Collection:
Flowguard Gold®
Color Finish Name:
Red
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld x Socket Weld x Socket Weld
FM Approved:
No
Fitting Size 1:
1-1/2
Fitting Size 2:
1
Fitting Size 3:
1
Fitting Sizes:
1-1/2 in x 1 in x 1 in
Fitting Type:
Tee
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
180
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
100 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
SDR 11
UPC:
611942115938