This product requires certification to purchase.

2 x 1/2 in. CTS CPVC Tee

Flowguard Gold® 2 x 1/2 in. CTS CPVC Tee

  • Fast #
  • Part #CPTKKD
  • Item #3698008
  • Manufacturer Part #CTS 02400 8900
4.1 out of 5 Customer Rating

Flowguard Gold® 2 x 1/2 in. CTS CPVC Tee

  • Fast #
  • Part #CPTKKD
  • Item #3698008
  • Manufacturer Part #CTS 02400 8900
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 875
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Cream or tan pipe and fittings used for hot and cold water distribution
  • Intended for pressure use
  • Resistant to corrosion, pitting and scaling
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connection 3
Socket Weld
End Connections
Socket Weld x Socket Weld x Socket Weld
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
1/2 in
Fitting Sizes
2 in x 2 in x 1/2 in
Pressure - Maximum
100 psi
Characteristics & Features
Clean Bagged
No
Collection
Flowguard Gold®
Color Finish Name
Red
Fitting Type
Double Sanitary Tee
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
SDR 11
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
ASTM
ASTM D-1784, ASTM D-2846
CSA Certified
Yes
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
611942112340